Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (Discontinued)
- Mfr # TS396-4-SN
- Zoro # G2621374
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS396-4-SN
Zoro #
G2621374
UPC #
885612447005
Country of Origin
China
Dimensions
Height
5-5/8 in
Width
5-1/2 in
Depth
5-1/2 in
Face Dia.
7 in
Details
Item
Shower Trim
Finish
Vibrant Polished Nickel
Features
Pressure Balancing Diaphragm, Single Handle
Flow Rate
2.5 gpm
ADA Compliant
Yes
Material
Metal
Standards
ASME A112.18.1, CSA B125.1
Connection
1/2" NPT
Description
TS396-4-SN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.