Zoro Homepage

Devonshire Towel Ring

  • Mfr # 10557-2BZ

  • Zoro # G7700994


product price: $42.97
/ea

Key Features

Finish
Oil Rubbed Bronze
Collection
Devonshire
Material
Brass, Metal
Color
Oil-Rubbed Bronze
Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10557-2BZ
Zoro #
G7700994
UPC #
885612074812
Country of Origin
China

Dimensions

Width
7-1/2 in
Height
7-1/2 in
Length
2-1/2 in, 2-7/8 in

Details

Item
Devonshire Towel Ring
Finish
Oil Rubbed Bronze
Collection
Devonshire
Material
Brass, Metal
Color
Oil-Rubbed Bronze

Description

Devonshire Towel Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.