Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead

  • Mfr # TS395-4S-BN

  • Zoro # G2621322


product price:  $234.37
/ea
Free Shipping & Returns

Key Features

Features
Designed to capture the essence of a bygone era,Pressure Balancing Diaphagrm, Easy to Clean Surface
Flow Rate
2.5 gpm
ADA Compliant
Yes
Height
5-1/2"
Width
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS395-4S-BN
Zoro #
G2621322
UPC #
885612360533
Country of Origin
China

Dimensions

Height
5-1/2"
Width
7"
Depth
5-5/8"
Face Dia.
7"

Details

Item
Tub Shower Trim
Features
Designed to capture the essence of a bygone era,Pressure Balancing Diaphagrm, Easy to Clean Surface
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Metal

Description

TS395-4S-BN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.