Zoro Homepage

Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead

  • Mfr # TLS396-4-CP

  • Zoro # G2621453


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Features
Single Handle Control, Supplied with Metal Lever Handle
ADA Compliant
Yes
Height
2-1/2"
Width
1-11/16"
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS396-4-CP
Zoro #
G2621453
UPC #
885612360762
Country of Origin
China

Dimensions

Height
2-1/2"
Width
1-11/16"

Details

Item
Shower Trim
Features
Single Handle Control, Supplied with Metal Lever Handle
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Metal

Description

TLS396-4-CP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.