Zoro Homepage

Dexter Antimicrobial & Mach 0.5 Hybrid

  • Mfr # PR5016-T2HS-NA

  • Zoro # G308590026


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Urinal Material
Vitreous China
Width
13.625 in
Height
20.375 in
Length
14.5 in
Standards
WaterSense Listed; ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR5016-T2HS-NA
Zoro #
G308590026
UPC #
195711007551
Country of Origin
Unknown

Dimensions

Width
13.625 in
Height
20.375 in
Length
14.5 in

Details

Urinal Material
Vitreous China
Standards
WaterSense Listed; ADA Compliant

Description

The straightforward design of the Dexter urinal brings KOHLER styling and functionality to any application. Equipped with a washout flush system and paired with a 0.5 gpf Mach Tripoint touchless flushometer, the Dexter urinal combines water savings with a compact wall print perfect for smaller commercial bathrooms. This Dexter urinal is ideal for customers who want to conserve water but do not want a waterless urinal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.