
Dexter Siphon-Jet Wall-Mount 0.5 Or 1.0 Gpf Urinal With Rear Spud
Mfr # 5016-ER-7
Zoro # G401231482
product price: $281.36
/ea
Free Shipping & Returns
Key Features
Urinal Mounting Style
Wall Mounted
Spud Location
Rear
Urinal Material
Vitreous China
Depth
14-1/2 in
Collection
Dexter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5016-ER-7
Zoro #
G401231482
UPC #
40688778662
Country of Origin
Unknown
Dimensions
Depth
14-1/2 in
Height
20-3/8 in
Width
13-1/2 in
Details
Urinal Mounting Style
Wall Mounted
Spud Location
Rear
Urinal Material
Vitreous China
Collection
Dexter
Color
Black
Standards
CA Drought Compliant
Item
Urinal
Description
The straightforward design of the Dexter elongated urinal brings KOHLER styling and functionality to any application. The compact size is ideal for smaller public restrooms, and the back-wall geometry limits splashback for a cleaner user experience. This model features a 3/4" rear spud.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.