Zoro Homepage

Dexter Siphon-Jet Wall-Mount 0.5 Or 1.0 Gpf Urinal With Rear Spud

  • Mfr # 5016-ER-96

  • Zoro # G101231515


product price: $246.86
/ea
Free Shipping & Returns

Key Features

Urinal Mounting Style
Wall Mounted
Spud Location
Rear
Urinal Material
Vitreous China
Depth
14-1/2 in
Height
20-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5016-ER-96
Zoro #
G101231515
UPC #
40688778730
Country of Origin
Unknown

Dimensions

Depth
14-1/2 in
Height
20-3/8 in
Width
13-1/2 in

Details

Urinal Mounting Style
Wall Mounted
Spud Location
Rear
Urinal Material
Vitreous China
Collection
Dexter
Color
Biscuit
Item
Urinal
Standards
CA Drought Compliant

Description

The straightforward design of the Dexter elongated urinal brings KOHLER styling and functionality to any application. The compact size is ideal for smaller public restrooms, and the back-wall geometry limits splashback for a cleaner user experience. This model features a 3/4" rear spud.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.