Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dexter Urinal & Mach 0.5 Hybrid

  • Mfr # PR5016-T2H-NA

  • Zoro # G208585528


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Urinal Material
Vitreous China
Height
20.375 in
Length
14.5 in
Standards
ADA Compliant
Width
13.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR5016-T2H-NA
Zoro #
G208585528
UPC #
195711007575
Country of Origin
Unknown

Dimensions

Height
20.375 in
Length
14.5 in
Width
13.625 in

Details

Urinal Material
Vitreous China
Standards
ADA Compliant

Description

The straightforward design of the Dexter urinal brings KOHLER styling and functionality to any application. Equipped with a washout flush system and paired with a 0.5 gpf Mach Tripoint touchless flushometer, the Dexter urinal combines water savings with a compact wall print perfect for smaller commercial bathrooms. This Dexter urinal is ideal for customers who want to conserve water but do not want a waterless urinal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.