
Dexter Washdown Wall-Mount 0.125 Gpf
Mfr # 5452-ET-0
Zoro # G9149349
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Urinal Material
Vitreous China
Overall Width (In.)
13-3/4 in
Overall Height (In.)
20-3/4 in
Color/Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5452-ET-0
Zoro #
G9149349
UPC #
885612455321
Country of Origin
China
Dimensions
Overall Width (In.)
13-3/4 in
Overall Height (In.)
20-3/4 in
Details
Urinal Material
Vitreous China
Item
Dexter Washdown Wall-Mount 0.125 Gpf
Color/Finish
White
Description
Dexter Washdown Wall-Mount 0.125 Gpf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.