Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Top Spud

  • Mfr # 5452-ET-96

  • Zoro # G401231598


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Flushing Method
Washout
Spud Location
Top
ADA Compliance
Yes
Collection
Dexter
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5452-ET-96
Zoro #
G401231598
UPC #
885612484000
Country of Origin
Unknown

Dimensions

Length
14.75 in
Depth
14.75 in
Height
20.75 in
Width (In.)
13-3/4 in

Details

Flushing Method
Washout
Spud Location
Top
ADA Compliance
Yes
Collection
Dexter
Material
Vitreous China
Gallons per Flush
0.125 GPF
Color/Finish
Biscuit
Mounting Type
Wall Mounted

Description

The straightforward design of the Dexter urinal brings KOHLER styling and functionality to any application. Equipped with a washdown flush system, the Dexter 1-pint (0.125 gallon) urinal combines water savings with a compact wall-print perfect for smaller commercial bathrooms. This Dexter urinal is ideal for customers who want to conserve water but do not want a waterless urinal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.