
Dexterantimicrobial & Mach 0.125 Hybrid
Mfr # PR5452-T1HS-NA
Zoro # G608590023
product price: $910.53
/ea
Free Shipping & Returns
Key Features
Urinal Material
Vitreous China
Length
14.6875 in
Height
20.75 in
Width
13.75 in
Standards
WaterSense Listed; ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR5452-T1HS-NA
Zoro #
G608590023
UPC #
195711007537
Country of Origin
Unknown
Dimensions
Length
14.6875 in
Height
20.75 in
Width
13.75 in
Details
Urinal Material
Vitreous China
Standards
WaterSense Listed; ADA Compliant
Description
The straightforward design of the Dexter urinal brings KOHLER styling and functionality to any application. Equipped with a washout flush system and paired with a 0.125 gpf Mach Tripoint touchless flushometer, the Dexter urinal combines water savings with a compact wall print perfect for smaller commercial bathrooms. This Dexter urinal is ideal for customers who want to conserve water but do not want a waterless urinal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.