Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dickinson Uc Apron Sink

  • Mfr # 6546-7

  • Zoro # G808444652


product price: $1,652.10
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Enameled Cast Iron
Overall Height
8.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6546-7
Zoro #
G808444652
UPC #
885612944252
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
19.5625 in
Overall Height
8.625 in

Details

Body Material
Enameled Cast Iron
Finish
Black Black

Description

With its strong silhouette and wide basin, the Dickinson farmhouse-style kitchen sink offers a simple, functional alternative to larger double-bowl sinks. A large, single bowl accommodates larger pots and pans. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. Create a kitchen space that works for you with KOHLER.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.