
Display Tray Mohair Grey
Mfr # 33588-1WT
Zoro # G104846709
product price: $19.98
/eaKey Features
Depth
8.813 in.
Height
2.688 in.
Color
Mohair Grey
Finish
Mohair Grey
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33588-1WT
Zoro #
G104846709
UPC #
885612984814
Country of Origin
Unknown
Dimensions
Depth
8.813 in.
Height
2.688 in.
Length
10.188 in.
Details
Item
Makeup display tray and organizer
Color
Mohair Grey
Finish
Mohair Grey
Material
Plastic
Description
Makeup display tray and organizer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.