Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Kit 24 Tlc-24 2 Light

  • Mfr # 1485713

  • Zoro # G308584322


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35.43 in
Overall Length
27.56 in
Overall Width
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485713
Zoro #
G308584322
UPC #
195711020659
Country of Origin
Unknown

Dimensions

Overall Height
35.43 in
Overall Length
27.56 in
Overall Width
5.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.