Zoro Homepage

Door Kit 34/40 Tlc-10 1 Light

  • Mfr # 1485715

  • Zoro # G608584282


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35.43 in
Overall Length
13.39 in
Overall Width
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485715
Zoro #
G608584282
UPC #
195711020673
Country of Origin
Unknown

Dimensions

Overall Height
35.43 in
Overall Length
13.39 in
Overall Width
5.12 in

Description

Door Kit 34/40 Tlc-10 1 Light
  • •13.39 in. L x 5.12 in. W x 35.43 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.