Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downrod, 19 X 483mm X T1.2mm

  • Mfr # 1492514-SNL

  • Zoro # G308473848


product price: $44.39
/ea

Key Features

Length (In.)
0.748 in
Width
0.748 in
Height (In.)
19.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492514-SNL
Zoro #
G308473848
UPC #
195711064998
Country of Origin
Unknown

Dimensions

Length (In.)
0.748 in
Width
0.748 in
Height (In.)
19.016 in

Details

Item
Downrod

Description

Downrod, Ø19 X 483Mm X T1.2Mm
  • •0.748 in. L x 0.748 in. W x 19.016 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.