Zoro Homepage

Downrod, Triple Sphere, 12.5

  • Mfr # 1466664-SNL

  • Zoro # G708473820


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
2.953 in
Width
2.953 in
Height (In.)
19.705 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1466664-SNL
Zoro #
G708473820
UPC #
195711064738
Country of Origin
Unknown

Dimensions

Length (In.)
2.953 in
Width
2.953 in
Height (In.)
19.705 in

Details

Item
Downrod

Description

Downrod, Triple Sphere, Ø12.5
  • •2.953 in. L x 2.953 in. W x 19.705 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.