Zoro Homepage

Draft 18" Towel Bar Frame

  • Mfr # 22561-BL

  • Zoro # G401196095


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Collection
Draft
Height
4.3125 in
Material
Metal
Width
17.75 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22561-BL
Zoro #
G401196095
UPC #
885612732767
Country of Origin
Unknown

Dimensions

Height
4.3125 in
Width
17.75 in

Details

Collection
Draft
Material
Metal
Finish
Matte Black

Description

Design your own bathroom storage with the Draft collection, a contemporary-style modular system that works for you and your individual space. This towel bar frame provides a platform for other Draft accessories - trays, holders, and containers - so you can create a customized wall landscape to store, hang, and display essential bathroom items. Featuring a range of finishes and sizes, the Draft system is easy to expand as your needs change.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.