Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Toilet Paper Holder

  • Mfr # 31750-CP

  • Zoro # G301196614


product price: $75.18
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Triva
Dispenser Width
10.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31750-CP
Zoro #
G301196614
UPC #
885612728661
Country of Origin
Unknown

Dimensions

Dispenser Width
10.187 in
Dispenser Height
4 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Triva

Description

Design your own bathroom storage with the Draft collection, a contemporary-style modular system that works for you and your individual space. This toilet paper holder coordinates with other Draft accessories, so you can create a customized wall landscape to store and display essential bathroom items. Featuring a range of finishes and sizes, the Draft system is easy to expand as your needs change.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.