Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Toilet Paper Holder

  • Mfr # 31750-SN

  • Zoro # G701196535


product price: $101.51
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Height
2.21 in
Dispenser Width
10.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31750-SN
Zoro #
G701196535
UPC #
885612765710
Country of Origin
Unknown

Dimensions

Dispenser Height
2.21 in
Dispenser Width
10.187 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll

Description

Design your own bathroom storage with the Draft collection, a contemporary-style modular system that works for you and your individual space. This toilet paper holder coordinates with other Draft accessories, so you can create a customized wall landscape to store and display essential bathroom items. Featuring a range of finishes and sizes, the Draft system is easy to expand as your needs change.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.