Drain Crank Sa
Mfr # 75378-BV
Zoro # G308659280
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
15.25 in
Height (In.)
3.25 in
Width
7.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75378-BV
Zoro #
G308659280
UPC #
650531203977
Country of Origin
Unknown
Dimensions
Length (In.)
15.25 in
Height (In.)
3.25 in
Width
7.25 in
Details
Item
Drain Crank
Description
Drain Crank Sa
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.