Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Sensor_Assy

  • Mfr # 1399567

  • Zoro # G208659304


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.906 in
Height (In.)
5.906 in
Width
5.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1399567
Zoro #
G208659304
UPC #
195711058874
Country of Origin
Unknown

Dimensions

Length (In.)
5.906 in
Height (In.)
5.906 in
Width
5.906 in

Details

Item
Drain Sensor Assembly

Description

Drain Sensor_Assy
  • •5.906 in. L x 5.906 in. W x 5.906 in. H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.