Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Shroud

  • Mfr # 7709-2MB

  • Zoro # G701242225


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Width
1.625 in
Height (In.)
4-7/8 in
Color/Finish
Vibrant Brushed Moderne Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7709-2MB
Zoro #
G701242225
UPC #
885612738448
Country of Origin
Unknown

Dimensions

Width
1.625 in
Height (In.)
4-7/8 in

Details

Material of Construction - Drains
Brass
Color/Finish
Vibrant Brushed Moderne Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.