
Drain tailpiece shroud
Mfr # 7709-BGP
Zoro # G221665559
product price: $92.55
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Graphite
Length (In.)
4.88 in
Material of Construction
Brass
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7709-BGP
Zoro #
G221665559
UPC #
885612004567
Country of Origin
-
Dimensions
Length (In.)
4.88 in
Details
Finish
Vibrant Brushed Graphite
Material of Construction
Brass
Item
Bathroom Sink Accessories
Application
Residential
Description
Complete your bathroom console table with this coordinating brass shroud, which hides plumbing for a clean, streamlined look. This shroud combines with KOHLER console tables. Available in an array of KOHLER finishes to complement any bathroom decor.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.