
Drain Tailpiece Shroud
Mfr # 7709-BN
Zoro # G901238790
product price: $89.02
/ea
Free Shipping & Returns
Key Features
Height (In.)
4-7/8 in
Color/Finish
Brushed Nickel
Width
1-5/8 in
Material of Construction - Drains
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7709-BN
Zoro #
G901238790
UPC #
40688188171
Country of Origin
Unknown
Dimensions
Height (In.)
4-7/8 in
Width
1-5/8 in
Details
Color/Finish
Brushed Nickel
Material of Construction - Drains
Brass
Description
Complete your bathroom console table with this coordinating brass shroud, which hides plumbing for a clean, streamlined look. This shroud combines with KOHLER console tables. Available in an array of KOHLER finishes to complement any bathroom decor.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.