Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Tailpiece Shroud

  • Mfr # 7709-SN

  • Zoro # G801238791


product price: $89.02
/ea
Free Shipping & Returns

Key Features

Color/Finish
Polished Nickel
Width
1-5/8 in
Material of Construction - Drains
Brass
Height (In.)
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7709-SN
Zoro #
G801238791
UPC #
87206696527
Country of Origin
Unknown

Dimensions

Width
1-5/8 in
Height (In.)
4-7/8 in

Details

Color/Finish
Polished Nickel
Material of Construction - Drains
Brass

Description

Complete your bathroom console table with this coordinating brass shroud, which hides plumbing for a clean, streamlined look. This shroud combines with KOHLER console tables. Available in an array of KOHLER finishes to complement any bathroom decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.