
Drawer Organizer Mohair Grey
Mfr # 27933-1WT
Zoro # G604846711
product price: $18.15
/eaKey Features
Depth
10.625 in.
Height
5.1875 in.
Color
Mohair Grey
Finish
Mohair Grey
Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27933-1WT
Zoro #
G604846711
UPC #
885612967886
Country of Origin
Unknown
Dimensions
Depth
10.625 in.
Height
5.1875 in.
Length
13.625 in.
Details
Item
Cabinet drawer appliance organizer
Color
Mohair Grey
Finish
Mohair Grey
Material
Silicone
Description
Cabinet drawer appliance organizer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.