Zoro Homepage

Drawer Slides, Pair

  • Mfr # 1429210

  • Zoro # G608465123


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Height
1.87 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1429210
Zoro #
G608465123
UPC #
885612973092
Country of Origin
Unknown

Dimensions

Height
1.87 in
Width
2 in

Details

Item
Drawer Slides

Description

Drawer Slides, Pair
  • •15 in. L x 2 in. W x 1.87 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.