Zoro Homepage

Drawer Slides W/O Hole, Pair 450mm

  • Mfr # 1533307

  • Zoro # G908465090


product price: $69.09
/ea

Key Features

Width
4.406 in
Height
1.894 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1533307
Zoro #
G908465090
UPC #
195711070579
Country of Origin
Unknown

Dimensions

Width
4.406 in
Height
1.894 in

Details

Item
Drawer Slides

Description

Drawer Slides W/O Hole, Pair 450Mm
  • •17.742 in. L x 4.406 in. W x 1.894 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.