Zoro Homepage

Dtv+ Interface Mounting Bracket

  • Mfr # 99694-AF

  • Zoro # G308596929


product price: $176.36
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant French Gold
Material of Construction
Zinc
Length (In.)
1 in
Height
5.625 in
Width
3.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99694-AF
Zoro #
G308596929
UPC #
195711023391
Country of Origin
Unknown

Dimensions

Length (In.)
1 in
Height
5.625 in
Width
3.3125 in

Details

Finish
Vibrant French Gold
Material of Construction
Zinc

Description

Use this wall-mount bracket for mounting your DTV+ digital interface. Choose from a range of finishes to coordinate with other components in the shower and complement the aesthetics of your space. The mounting bracket is surface mount to provide ease of installation and to maximize location flexibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.