Zoro Homepage

Dtv Mode Deck-Mount Bath/Shower Digital Interface

  • Mfr # 29205-CP

  • Zoro # G101247646


product price: $384.93
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mounted
Valve Type
Thermostatic
Finish
Polished Chrome
Material of Construction
Metal
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29205-CP
Zoro #
G101247646
UPC #
885612799609
Country of Origin
Unknown

Dimensions

Height
2.5 in
Width (In.)
2-1/2 in

Details

Mounting Type
Deck Mounted
Valve Type
Thermostatic
Finish
Polished Chrome
Material of Construction
Metal
Standards
CSA

Description

Designed with sleek, minimalist style, the DTV Mode bath/shower digital interface combines the satisfaction of push-button on/off with the comfort and safety of digital temperature control. Simple icons offer easy push-button outlet control, while numbers around the edge guide you as you turn the temperature dial. The DTV Mode interface also syncs with the KOHLER Mode app, allowing you to control on/off and bath/shower settings from your smartphone.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.