Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dtv Mode Dual-Outlet Shower Digital Interface With Eco-Mode Diverter

  • Mfr # 29202-E-BL

  • Zoro # G301232091


product price: $558.18
/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Mounting Type
Wall Mounted
Color
Matte Black
Standards
CSA
Temp Range
86 to 120°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29202-E-BL
Zoro #
G301232091
UPC #
885612888198
Country of Origin
Unknown

Dimensions

Width
2-1/2 in
Height
2-1/2 in

Details

Material of Construction
Metal
Mounting Type
Wall Mounted
Color
Matte Black
Standards
CSA
Temp Range
86 to 120°F
Valve Type
Thermostatic
Includes
Timer
Item
Digital Shower Controller

Description

Designed with sleek, minimalist style, the DTV Mode shower digital interface combines the satisfaction of push-button on/off with the comfort and safety of digital temperature control. Simple icons offer easy push-button shower outlet control, while numbers around the edge guide you as you turn the temperature dial. The DTV Mode digital interface also syncs with the KOHLER Mode app, allowing you to control on/off and shower settings from your smartphone.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.