Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dtv Mode Wall-Mount Bath/Shower Digital Interface

  • Mfr # 29201-CP

  • Zoro # G801247731


product price: $384.93
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Valve Type
Thermostatic
Finish
Polished Chrome
Width (In.)
2.5 in
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29201-CP
Zoro #
G801247731
UPC #
885612725820
Country of Origin
Unknown

Dimensions

Width (In.)
2.5 in
Height
2.5 in

Details

Mounting Type
Wall Mounted
Valve Type
Thermostatic
Finish
Polished Chrome
Material of Construction
Metal
Standards
CSA

Description

Designed with sleek, minimalist style, the DTV Mode bath/shower digital interface combines the satisfaction of push-button on/off with the comfort and safety of digital temperature control. Simple icons offer easy push-button outlet control, while numbers around the edge guide you as you turn the temperature dial. The DTV Mode digital interface also syncs with the KOHLER Mode app, allowing you to control on/off and bath/shower settings from your smartphone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.