Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dtv Remote On/Off Switch

  • Mfr # 29203-BL

  • Zoro # G201250256


product price: $210.97
/ea
Free Shipping & Returns

Key Features

Material
Metal
Valve Type
Thermostatic
Standards
CSA
Mounting
Wall Mounted
Overall Width
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29203-BL
Zoro #
G201250256
UPC #
885612888204
Country of Origin
Unknown

Dimensions

Overall Width
1-7/8 in
Height
1-7/8 in

Details

Finish
Matte Black
Material
Metal
Valve Type
Thermostatic
Standards
CSA
Mounting
Wall Mounted

Description

This remote on/off switch is a simple way to provide actuation of your shower without having to step in. Designed to work seamlessly with the DTV Mode or DTV Prompt two-outlet digital interface, the wall-mount button replaces the need for a secondary interface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.