
Dtv Remote On/Off Switch
Mfr # 29203-CP
Zoro # G901250457
product price: $145.50
/ea
Free Shipping & Returns
Key Features
Overall Width
1.875 in
Valve Type
Thermostatic
Height
1.875 in
Material
Metal
Standards
CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29203-CP
Zoro #
G901250457
UPC #
885612725844
Country of Origin
Unknown
Dimensions
Overall Width
1.875 in
Height
1.875 in
Details
Valve Type
Thermostatic
Finish
Polished Chrome
Material
Metal
Standards
CSA
Description
This remote on/off switch is a simple way to provide actuation of your shower without having to step in. Designed to work seamlessly with the DTV Mode or DTV Prompt two-outlet digital interface, the wall-mount button replaces the need for a secondary interface.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.