Zoro Homepage

Dtv+ Steam Adapter Kit, Single

  • Mfr # 5548-K1-2MB

  • Zoro # G808589902


product price: $1,173.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material of Construction
Brass
Length (In.)
4 in
Width
3.25 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5548-K1-2MB
Zoro #
G808589902
UPC #
885612956804
Country of Origin
Unknown

Dimensions

Length (In.)
4 in
Width
3.25 in
Height
0.25 in

Details

Finish
Vibrant Brushed Moderne Brass
Material of Construction
Brass

Description

Create a luxurious spa experience in the privacy of your home with a soothing steam shower. This steam adapter kit enables the DTV+ system to control an Invigoration Series steam generator, bringing steam to your shower space in just 60 seconds at the push of a button. The kit also includes a remote temperature sensor and a steam head with aromatherapy well, allowing you to add aromatic scents to enhance your steam experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.