
Dual-Flush Trip Lever, Left Hand
Mfr # 9237-BN
Zoro # G8673425
product price: $107.81
/ea
Free Shipping & Returns
Key Features
Height (In.)
2.5 in
Finish
Vibrant Brushed Nickel
Length
4.75 in
Width (In.)
2-1/2 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9237-BN
Zoro #
G8673425
UPC #
885612204806
Country of Origin
China
Dimensions
Height (In.)
2.5 in
Length
4.75 in
Width (In.)
2-1/2 in
Details
Item
Dual-Flush Trip Lever, Left Hand
Finish
Vibrant Brushed Nickel
Material
Metal
Description
Dual-Flush Trip Lever, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.