Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duostrainer, #8801-Tt

  • Mfr # 8801-TT

  • Zoro # G608659355


product price: $126.48
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Height - Drains
7 in
Finish
Vibrant Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8801-TT
Zoro #
G608659355
UPC #
195711019332
Country of Origin
Unknown

Dimensions

Height - Drains
7 in

Details

Material of Construction - Drains
Brass
Finish
Vibrant Titanium

Description

Removable basket strainer with open/close stopper


  • •Tailpiece included
  • •Quick-locking installation system
  • •For sink installations with 3-1/2" (89 mm) or 4" (102 mm) outlet
  • •Quick-locking installation system.
  • •Quick-locking installation system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.