
Duostrainer L/Tailpiece
Mfr # 8799-TT
Zoro # G108659299
product price: $118.68
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Metal
Height (In.)
2.875 in
Width
4.5 in
Finish
Vibrant Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8799-TT
Zoro #
G108659299
UPC #
195711019325
Country of Origin
Unknown
Dimensions
Height (In.)
2.875 in
Width
4.5 in
Details
Material of Construction - Drains
Metal
Finish
Vibrant Titanium
Description
Keep your sink draining smoothly with this complete Duostrainer. The straining basket features an easy-to-use open/close stopper, while the body snugly fits into standard kitchen basins. Available in an array of KOHLER finishes that match any decor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.