Zoro Homepage

Duostrainer Sink Drain And Strainer Basket, Less Tailpiece

  • Mfr # 8799-2MB

  • Zoro # G101254088


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Color - Drains
Vibrant Brushed Moderne Brass
Connection - Drains
3-1/2 in, 4 in
Finish
Brushed Modern Brass
Height (In.)
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8799-2MB
Zoro #
G101254088
UPC #
885612860088
Country of Origin
Unknown

Dimensions

Height (In.)
2-7/8 in
Overall Diameter
4-1/2 in
Width
4-1/2 in

Details

Material of Construction - Drains
Brass
Color - Drains
Vibrant Brushed Moderne Brass
Connection - Drains
3-1/2 in, 4 in
Finish
Brushed Modern Brass
Item
Basket Strainers

Description

Keep your sink draining smoothly with this complete Duostrainer. The straining basket features an easy-to-use open/close stopper, while the body snugly fits into standard kitchen basins. Available in an array of KOHLER finishes that match any decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.