Zoro Homepage

Duostrainer Sink drain and strainer basket, less tailpiece

  • Mfr # 8799-BGP

  • Zoro # G121666441


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Material of Construction - Drains
Metal
Standards
ASME A112.18.2/CSA B125.2
Height - Drains
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8799-BGP
Zoro #
G121666441
UPC #
885612004529
Country of Origin
United States

Dimensions

Height - Drains
2.87 in

Details

Finish
Vibrant Brushed Graphite
Material of Construction - Drains
Metal
Standards
ASME A112.18.2/CSA B125.2
Item
Kitchen Accessories

Description

Keep your sink draining smoothly with this complete Duostrainer. The straining basket features an easy-to-use open/close stopper, while the body snugly fits into standard kitchen basins. Available in an array of KOHLER finishes that match any decor.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.