
Duostrainer Sink Strainer Basket
Mfr # 8803-SN
Zoro # G801254104
product price: $46.23
/eaKey Features
Material of Construction - Drains
Brass
Color - Drains
Vibrant Polished Nickel
Connection - Drains
3-1/2 in, 4 in
Height - Drains
1-1/2 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8803-SN
Zoro #
G801254104
UPC #
087206589300
Country of Origin
Unknown
Dimensions
Height - Drains
1-1/2 in
Details
Item
Basket Strainer
Material of Construction - Drains
Brass
Color - Drains
Vibrant Polished Nickel
Connection - Drains
3-1/2 in, 4 in
Finish
Polished Nickel
Description
Keep your sink draining smoothly with the Duostrainer sink basket. Featuring an easy-to-use open/close stopper, this basket fits snugly into a Duostrainer body. It can be matched with a wide variety of body finishes for a customized look. Available in an array of KOHLER finishes to match any decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.