
Duostrainer(R) Sink Basket Strainer
Mfr # 8803-CP
Zoro # G2619819
product price: $33.99
/eaKey Features
Finish
Chrome
Standards
ASME A112.18.2, CSA B125.2
Color
Silver
Product Type
Basket
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8803-CP
Zoro #
G2619819
UPC #
040688193199
Country of Origin
United States
Dimensions
Overall Diameter
3 1/2 in
Details
Finish
Chrome
Standards
ASME A112.18.2, CSA B125.2
Item
Basket
Color
Silver
Product Type
Basket
Shape
Round
Description
Basket, Product Type Basket, Overall Diameter 3 1/2 in, Finish Chrome, Color Silver, Shape Round, Standards ASME A112.18.2, CSA B125.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.