Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duostrainer(R) Sink Basket Strainer

  • Mfr # 8803-PB

  • Zoro # G2620123


product price: $48.05
/ea

Key Features

Material of Construction
Brass
Finish
Polished Brass
Height
1-1/2 in
Connection - Drains
3-1/2 in, 4 in
Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8803-PB
Zoro #
G2620123
UPC #
040688193205
Country of Origin
China

Dimensions

Height
1-1/2 in
Width
3-1/2 in

Details

Material of Construction
Brass
Finish
Polished Brass
Item
8803-PB
Connection - Drains
3-1/2 in, 4 in
Color - Drains
Vibrant Polished Brass

Description

8803-PB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.