
DuravitToilet WMt 22" Vro Air Rimless Washdown Durafix Incl Wh, Gravity Flush, Floor Mounted Mount
Mfr # 3652-RA-0
Zoro # G4757375
product price:Â $757.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flushing Method
Gravity Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3652-RA-0
Zoro #
G4757375
UPC #
650531653765
Country of Origin
United States
Dimensions
Width
21-1/4 in
Depth
28-3/4 in
Bowl Height
15 in
Height
28-3/4 in
Trapway Dia.
4 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flushing Method
Gravity Flush
Standards
WaterSense Certified
Item
DuravitToilet WMt 22" Vro Air Rimless Washdown Durafix Incl Wh
Collection
Barrington
Features
Approved for Commercial Use; Water Efficient
One Piece/Two Piece
Two Piece
ADA Compliant
No
With Seat/Without Seat
Without Seat
Compliance
CA Drought Compliant; TX Drought Compliant
Gallons Per Flush
1
Description
Barrington Pressure Lite 1.0 gpf toilets are perfect for those customers aggressively seeking the benefits of water conservation. This new toilet qualifies for water rebate programs and contributes to LEED credits. An optimized 1.0-gallon flush setting reduces water consumption by more than 37% over 1.6-gallon toilets.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.