Echelon Sliding Bath Door, 58-1/4In H X 55.75 - 59.75In W

  • Mfr # 707623-8L-BL

  • Zoro # G714539558


product price:  $1,022.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Color
Black
Length
1.81 in
Depth (In.)
58.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707623-8L-BL
Zoro #
G714539558
UPC #
885612927125
Country of Origin
Unknown

Dimensions

Length
1.81 in
Depth (In.)
58.25 in

Details

Finish
Matte Black
Material
Aluminum
Color
Black

Description

With 5/16in thick Crystal Clear glass in Matte Black. Bringing new technology and sleek style to the contemporary bath, Echelon bath doors feature a unique design, including a bottom roller system for a smooth, quiet difference you can feel. The unconstrained head clearance means no ducking down for taller people when entering the showering space, and with the innovative SealNetik full-length magnetic seal, you can be assured your door closes securely to provide you with superior water containment. Vertical back-to-back ladder handles complement Echelon's modern minimalist look. Welcome to an open, inviting showering space.


  • • 58-1/4" (1480 mm) high, with no minimum head clearance restriction
  • • Frameless design emphasizes glass and creates a sleek, minimalist look
  • • Innovative L- bracket secures the fixed panel in place and gives it a sturdy feel while also being unobtrusive to the showering space
  • • SealNetik full-length magnetic seal keeps door firmly closed, providing excellent water containment
  • • Smooth, easy-to-clean wall jambs
  • • Back-to-back 11-1/2" (292 mm) vertical handles
  • • CleanCoat+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.