Shop KOHLER

Echelon Sliding Shower Door, 71.75In H X 55.75 - 59.75In W, With 5/16In Thick Crystal Clear Glass

  • Mfr # K-707621-8L-BNK

  • Zoro # G814539007


product price:  $969.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Length
1.81 in
Color
Anodized Brushed Nickel
Depth (In.)
71.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-707621-8L-BNK
Zoro #
G814539007
UPC #
885612927040
Country of Origin
Unknown

Dimensions

Length
1.81 in
Depth (In.)
71.75 in

Details

Finish
Anodized Brushed Nickel
Material
Aluminum
Color
Anodized Brushed Nickel

Description

Bringing new technology and sleek style to the contemporary bath, Echelon shower doors feature a unique design, including a bottom roller system for a smooth, quiet difference you can feel. The unconstrained head clearance means no ducking down for taller people when entering the showering space, and with the innovative SealNetik full-length magnetic seal, you can be assured your door closes securely to provide you with superior water containment. Vertical back-to-back ladder handles complement Echelon's modern minimalist look. Welcome to an open, inviting showering space.


  • • 71-3/4" (1822 mm) high, with no minimum head clearance restriction
  • • Frameless design emphasizes glass and creates a sleek, minimalist look
  • • Innovative L- bracket secures the fixed panel in place and gives it a sturdy feel while also being unobtrusive to the showering space
  • • SealNetik full-length magnetic seal keeps door firmly closed, providing excellent water containment
  • • Smooth, easy-to-clean wall jambs
  • • Back-to-back 11-1/2" (292 mm) vertical handles
  • • CleanCoat+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth.)
  • • For additional color finishes, please see K-R707621-8L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.