Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eclectic 12" Grab Bar

  • Mfr # 26503-CP

  • Zoro # G101241798


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
3-5/8 in
Features
Concealed Screws
Projection (In.)
3-9/16 in
Depth
3-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26503-CP
Zoro #
G101241798
UPC #
885612823465
Country of Origin
Unknown

Dimensions

Width
12 in
Height
3-5/8 in
Depth
3-9/16 in
Overall Width
15-13/16 in

Details

Material
Metal, Zinc
Color
Polished Chrome
Item
Grab Bar
Features
Concealed Screws
Projection (In.)
3-9/16 in
Shape
Straight
Installation Type
Wall Mounted

Description

Eclectic. A versatile style that reflects both traditional and transitional design. The diverse aesthetic proves it will fit in anywhere to complement your decor and add to its subtle uniqueness.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.