
Eclectic 18" Grab Bar
Mfr # 26504-BN
Zoro # G701242027
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Nickel
Installation Type
Wall Mounted
Overall Width
21-13/16 in
Shape
Straight
Material
Metal, Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26504-BN
Zoro #
G701242027
UPC #
885612823519
Country of Origin
Unknown
Dimensions
Overall Width
21-13/16 in
Height
3.625 in
Width
18 in
Depth
3.5625 in
Details
Finish
Vibrant Brushed Nickel
Installation Type
Wall Mounted
Shape
Straight
Material
Metal, Zinc
Projection (In.)
3-9/16 in
Description
Eclectic. A versatile style that reflects both traditional and transitional design. The diverse aesthetic proves it will fit in anywhere to complement your decor and add to its subtle uniqueness.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.