Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eclectic 24" Grab Bar

  • Mfr # 26505-CP

  • Zoro # G601241960


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
3-5/8 in
Features
Concealed Screws
Projection (In.)
3-9/16 in
Overall Width
27-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26505-CP
Zoro #
G601241960
UPC #
885612823540
Country of Origin
Unknown

Dimensions

Width
24 in
Height
3-5/8 in
Overall Width
27-13/16 in
Depth
3-9/16 in

Details

Material
Metal, Zinc
Color
Polished Chrome
Item
Grab Bar
Features
Concealed Screws
Projection (In.)
3-9/16 in
Shape
Straight
Installation Type
Wall Mounted

Description

Eclectic. A versatile style that reflects both traditional and transitional design. The diverse aesthetic proves it will fit in anywhere to complement your decor and add to its subtle uniqueness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.